Motion
SS5Y3-60-09D
SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #04575704
MFR #SS5Y3-60-09D
Price$28.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #04575704
MFR #SS5Y3-60-09D

Mfr description
SS5Y3-60-09D MFLD, BODY PT, CASSETTE
  • Body ported cassette manifold for SY3/5/7000
  • 2 ~ 20 stations available as standard
  • Stacking type, DIN rail Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.27/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    SY3000
  • Manufacturer Product Page
  • Model
    Body Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    9
  • Piping Type
    Body Ported
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)