Motion
SS5Y5-45FU-12B-N7

SMC CORP OF AMERICA
SS5Y5-45FU-12B-N7

SS5Y5 manifold base
Mi Item #04575754
MFR #SS5Y5-45FU-12B-N7
Price$271.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-45FU-12B-N7

SS5Y5 manifold base
Mi Item #04575754
MFR #SS5Y5-45FU-12B-N7

Mfr description
SS5Y5-45FU-12B-N7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.76/each

Specifications

Details

  • For Use With Series
    SY5000
  • Manifold Port(s)
    1/4 in
  • Mounting Type
    Direct Mounting
  • Number Of Stations  
    12
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)