Motion
SS5Y7-20P-03-00T

SMC CORP OF AMERICA
SS5Y7-20P-03-00T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #04575781
MFR #SS5Y7-20P-03-00T
List Price$8.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-20P-03-00T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #04575781
MFR #SS5Y7-20P-03-00T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.27/each for your price

Overview

Mfr description
SS5Y7-20P-03-00T MFLD, BODY PT, SY7000
  • Bar stock type manifold for SY7000 body ported valves
  • Valves wired to 26 pin flat cable connector
  • Common P, EA and EB ports
  • Maximum 12 stations available as standard
  • 9 port sizes available

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    74.6 mm
  • Overall Length
    88 mm
  • Overall Width
    154.2 mm
  • Mounting Type
    Direct
  • For Use With Series
    SY7000
  • Manifold Port(s)
    1/4 NPTF
  • Model
    Body Ported
  • Number Of Stations
    3
  • Thread Standard
    NPTF
  • Wiring Type
    Flat Ribbon Cable
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text