Motion
SS5Y9-23-02
SY 4/5 PORT SOLENOID VALVE Manifold Series SY9000
MI ITEM #04575798
MFR #SS5Y9-23-02
List Price$60.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY 4/5 PORT SOLENOID VALVE Manifold Series SY9000
MI ITEM #04575798
MFR #SS5Y9-23-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.66/each for your price

Overview

Mfr description
SS5Y9-23-02 MFLD, BASE MT
  • Body ported, stacking manifold for SY9000 valve
  • Individual wiring
  • Common internal and external ports
  • Maximum 20 stations available as standard
  • Optional DIN rail mount

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    92.5 mm
  • Overall Length
    123 mm
  • Overall Width
    164.3 mm
  • Mounting Type
    Direct
  • For Use With Series
    SY9000
  • Model
    Individual Wiring
  • Number Of Stations
    2
  • Thread Standard
    BSPT
  • Wiring Type
    Individual Connector
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text