Motion
SS5Y9-23-04
Ss5y9-23*, 9000 Series, Stacking Manifold, Din Rail Mount (option), Body Ported - 5-Way, Individual Wiring, Body Ported, BSPT Threads
Mi Item #04575799
MFR #SS5Y9-23-04
Price$83.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ss5y9-23*, 9000 Series, Stacking Manifold, Din Rail Mount (option), Body Ported - 5-Way, Individual Wiring, Body Ported, BSPT Threads
Mi Item #04575799
MFR #SS5Y9-23-04

Mfr description
SS5Y9-23-04 MFLD, BASE MT
  • Body ported, stacking manifold for SY9000 valve
  • Individual wiring
  • Common internal and external ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.42/each

Specifications

Dimensions

  • Overall Height
    92.5 mm
  • Overall Length
    173 mm
  • Overall Width
    164.3 mm

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Individual Wiring
  • Flow Direction
    5-Way
  • Fluid Comp
    Air
  • For Use With Series
    SY9000
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Model
    Individual Wiring
  • Mounting
    Body Ported
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Number Of Stations
    4
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    Individual Wiring
  • Standards Met
    RoHS
  • Thread Standard
    BSPT
  • Unit Specification
    Manifold
  • Valve Series
    SY9000
  • Wire Type
    Individual Wiring
  • Wiring Type
    Individual Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)