Overview
Mfr description
SS5Y9-23-06 MFLD, BASE MT
- Body ported, stacking manifold for SY9000 valve
- Individual wiring
- Common internal and external ports
- Maximum 20 stations available as standard
- Optional DIN rail mount
Specifications
- Country of OriginJP
- Manufacturer Product Page
- Mounting TypeDirect Mounting
- For Use With SeriesSY9000
- ModelIndividual Wiring
- Number Of Stations6
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data