Motion
SS5Y9-43-02B-N11-D

SMC CORP OF AMERICA
SS5Y9-43-02B-N11-D

Ss5y9-43*, 9000 Series, Stacking Manifold, Din Rail Mount, Base Mounted - 5-Way, Base Mounted, 3/8 in
Mi Item #04575802
MFR #SS5Y9-43-02B-N11-D
Price$94.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y9-43-02B-N11-D

Ss5y9-43*, 9000 Series, Stacking Manifold, Din Rail Mount, Base Mounted - 5-Way, Base Mounted, 3/8 in
Mi Item #04575802
MFR #SS5Y9-43-02B-N11-D

Mfr description
SS5Y9-43-02B-N11-D SS5Y BAR STOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.92/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SY9000
  • Manifold Port(s)
    0.3750 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °F, 50 °C
  • Mounting
    Base Mounted
  • Mounting Type
    DIN Rail Mounting w/o Name Plate
  • Number Of Ports  
    5
  • Number Of Stations
    2
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SY
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    SY9000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)