Motion
SS5YJ3-41-05-C4

SMC CORP OF AMERICA
SS5YJ3-41-05-C4

SYJ 4/5 PORT SOLENOID VALVE
Mi Item #04575811
MFR #SS5YJ3-41-05-C4
Price$67.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ3-41-05-C4

SYJ 4/5 PORT SOLENOID VALVE
Mi Item #04575811
MFR #SS5YJ3-41-05-C4

Mfr description
SS5YJ3-41-05-C4
  • Bar stock type manifold for SYJ3000 valves
  • Supply and exhaust ports common (20, 31, 32, 41 types)
  • Valves individually wired
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.19/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Country of Origin
    JP
  • Number Of Stations
    5
  • Piping Type
    Base Mounted Common SUP Common EXH
  • Series
    SYJ
  • Valve Mount Type
    Solenoid on the side opposite to A, B Ports
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)