Specifications
Dimensions
- Port Size1/8 in. diameter One-touch fitting
Details
- Country of OriginUS
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV1000
Overview
Mfr description
SV1000-50-2A-N1 MANIFOLD BLOCK ASSY
- Manifold block for series SV1000/2000/3000/4000 solenoid valves
- Double or single wiring
- Selectable metric and standard port sizes