Motion
SV1000-50-2A-N3

SMC CORP OF AMERICA
SV1000-50-2A-N3

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #04575832
MFR #SV1000-50-2A-N3
List Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1000-50-2A-N3

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #04575832
MFR #SV1000-50-2A-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.50/each for your price

Overview

Mfr description
SV1000-50-2A-N3 MFLD, BLOCK TIE ROD
  • Manifold block for series SV1000/2000/3000/4000 solenoid valves
  • Double or single wiring
  • Selectable metric and standard port sizes

Specifications

  • Country of Origin
    US
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Port Size
    5/32 in. diameter One-touch fitting
  • Manufacturer Product Page
  • Standards Met
    IEC
  • Actuation
    2-Position Double
  • Fluid Comp
    Air
  • Response Time
    18 ms
  • Number Of Stations
    16
  • Wiring Type
    Circular Connector
  • Pilot
    Internal Pilot
  • Valve Series
    SV1000
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text