Overview
Mfr description
SV2000-50-1A-N3 MANIFOLD BLOCK ASSY
- Manifold block for series SV1000/2000/3000/4000 solenoid valves
- Double or single wiring
- Selectable metric and standard port sizes
Specifications
- Country of OriginUS
- Manual Operation TypeNon-Locking Push
- Port Size5/32 in. diameter One-touch fitting
- Manufacturer Product Page
- PilotInternal Pilot
- Valve SeriesSV2000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data