Motion
SV2200-5W1U-X3-Q

SMC CORP OF AMERICA
SV2200-5W1U-X3-Q

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, Sub Plate
Mi Item #04575886
MFR #SV2200-5W1U-X3-Q
Price$98.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2200-5W1U-X3-Q

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, Sub Plate
Mi Item #04575886
MFR #SV2200-5W1U-X3-Q

Mfr description
SV2200-5W1U-X3-Q VALVE, DBL SOL, SUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.90/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SV2000
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Sub Plate
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Piping Type
    Sub Plate
  • Response Time
    33 ms
  • Seal Material
    Rubber
  • Series
    SV2000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Standards Met
    IP67
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)