Specifications
Dimensions
- Port SizeOne-touch fitting for 6 mm
Details
- Country of OriginUS
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV3000
Overview
Mfr description
SV3000-50-1A-C6 MFLD BLOCK ASSY
- Manifold block for series SV1000/2000/3000/4000 solenoid valves
- Double or single wiring
- Selectable metric and standard port sizes