Specifications
Dimensions
- Port Size8 diameter One-touch fitting
Details
- Actuation3-Position Double;3-Position Single
- Country of OriginUS
- Fluid CompAir
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- Maximum Operating Pressure+0.5 Mpa2
- Number Of Stations16
- Operating Temperature Range-10 to +50 °C
- PilotInternal Pilot
- SeriesSV
- Standards MetIEC
- Valve SeriesSV3000
- Wiring TypeCircular Connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)