Specifications
Details
- Body MaterialZinc
- Maximum Operating Pressure0.7
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeBase Mounted
- SeriesSY
- Solenoid Supply Voltage24 V dc
- Standards MetJIS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)