Motion
SY114-5G-M3-Q

SMC CORP OF AMERICA
SY114-5G-M3-Q

VALVE, SOL, BASE MT
MI ITEM #04575981
MFR #SY114-5G-M3-Q
Price$35.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY114-5G-M3-Q

VALVE, SOL, BASE MT
MI ITEM #04575981
MFR #SY114-5G-M3-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.53/each

Specifications

Dimensions

  • Port Size
    With Subplate

Details

  • Actuation
    Direct Operated Solenoid
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SY100
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SY114-5G-M3-Q VALVE, SOL, BASE MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought