Motion
SY114A-5GZ-X96

SMC CORP OF AMERICA
SY114A-5GZ-X96

Solenoid-operated Air Control Valve - 4 Way, 24 V dc, Single Solenoid
Mi Item #04575986
MFR #SY114A-5GZ-X96
Price$24.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY114A-5GZ-X96

Solenoid-operated Air Control Valve - 4 Way, 24 V dc, Single Solenoid
Mi Item #04575986
MFR #SY114A-5GZ-X96

Mfr description
SY114A-5GZ-X96 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.18/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Resin
  • Flow Direction
    4 Way
  • Flow Rate
    0.008 Cv
  • For Use With Series
    SY100
  • Maximum Operating Pressure
    101
  • Number Of Ports  
    4
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Response Time
    10 ms, 45 ms
  • Seal Material
    Rubber
  • Series
    SY100
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS;JIS B 8374 1981
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SY100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)