Motion
SY114A-5LOU-X87

SMC CORP OF AMERICA
SY114A-5LOU-X87

Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 1 Solenoid, L Plug, Base Mounted, Without Subplate
MI ITEM #04575988
MFR #SY114A-5LOU-X87
List Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY114A-5LOU-X87

Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 1 Solenoid, L Plug, Base Mounted, Without Subplate
MI ITEM #04575988
MFR #SY114A-5LOU-X87

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.50/each for your price

Overview

Mfr description
SY114A-5LOU-X87 VALVE, SOL, BASE MT

Specifications

  • Piping Type
    Base Mounted
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Seal Material
    Rubber
  • Flow Direction
    4 Way
  • Port Size
    Without Subplate
  • Standards Met
    JIS;JIS B 8374 1981
  • Body Material
    Resin
  • Series
    SY100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text