Motion
SY3120-5G-M5-Q

SMC CORP OF AMERICA
SY3120-5G-M5-Q

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Grommet, Body Ported, 5 mm, Rc Threads
Mi Item #04576008
MFR #SY3120-5G-M5-Q
Price$58.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3120-5G-M5-Q

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Grommet, Body Ported, 5 mm, Rc Threads
Mi Item #04576008
MFR #SY3120-5G-M5-Q

Mfr description
SY3120-5G-M5-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.01/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc Die Casted
  • Bracket Included
    No
  • Bracket Type
    w o Bracket
  • Electrical Entry
    Grommet
  • Flow Direction
    5-Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    M5 x 0.8
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SY3000
  • Voltage
    24
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)