Motion
SY3120-5MOU-C4-Q

SMC CORP OF AMERICA
SY3120-5MOU-C4-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug, Body Ported, One-touch fitting for 4 mm
Mi Item #04576023
MFR #SY3120-5MOU-C4-Q
Price$64.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3120-5MOU-C4-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug, Body Ported, One-touch fitting for 4 mm
Mi Item #04576023
MFR #SY3120-5MOU-C4-Q

Mfr description
SY3120-5MOU-C4-Q VALVE, SGL SOL, BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.01/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)