Motion
SY3120-5MOU-C6-Q

SMC CORP OF AMERICA
SY3120-5MOU-C6-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, M Plug Without Connector, Body Ported, One Touch Fitting Threads
Mi Item #04576024
MFR #SY3120-5MOU-C6-Q
Price$64.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3120-5MOU-C6-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, M Plug Without Connector, Body Ported, One Touch Fitting Threads
Mi Item #04576024
MFR #SY3120-5MOU-C6-Q

Mfr description
SY3120-5MOU-C6-Q VALVE, SGL SOL, BODY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.01/each

Specifications

Details

  • Actuation
    2-Position Single
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SY312000
  • Solenoid Electrical Entry
    M Plug Without Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)