Motion
SY3140-5FUD-Q

SMC CORP OF AMERICA
SY3140-5FUD-Q

Solenoid-operated Air Control Valve - 4 Way, Single Solenoid, Base Mounted, Rc Threads
Mi Item #04576043
MFR #SY3140-5FUD-Q
Price$66.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3140-5FUD-Q

Solenoid-operated Air Control Valve - 4 Way, Single Solenoid, Base Mounted, Rc Threads
Mi Item #04576043
MFR #SY3140-5FUD-Q

Mfr description
SY3140-5FUD-Q VALVE, S/SOL, BASE MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.92/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Zinc
  • Bracket Included
    No
  • Bracket Type
    w o Bracket
  • Flow Direction
    4 Way
  • For Use With Series
    SY3000
  • Maximum Operating Pressure
    101
  • Mounting
    Base Mounted
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Response Time
    12
  • Seal Material
    Rubber
  • Series
    SY
  • Standards Met
    IEC 60529;JIS;JIS B 8375 1981
  • Thread Standard
    Rc
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    SY3000
  • Voltage
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)