Motion
SY3140R-5LOZ-Q

SMC CORP OF AMERICA
SY3140R-5LOZ-Q

Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 1 Solenoid, Base Mounted, Rc Threads
MI ITEM #04576060
MFR #SY3140R-5LOZ-Q
List Price$60.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3140R-5LOZ-Q

Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 1 Solenoid, Base Mounted, Rc Threads
MI ITEM #04576060
MFR #SY3140R-5LOZ-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.34/each for your price

Overview

Mfr description
SY3140R-5LOZ-Q VALVE, SGL SOL, BASE MT

Specifications

  • Piping Type
    Base Mounted
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Maximum Operating Pressure
    101
  • Seal Material
    Rubber
  • Flow Direction
    4 Way
  • Standards Met
    IEC 60529;JIS;JIS B 8375 1981
  • Body Material
    Zinc
  • Response Time
    15
  • Voltage
    24
  • Thread Standard
    Rc
  • Bracket Type
    w o Bracket
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought