Motion
SY315-5LZ
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, L-Type Plug Connector, Body Ported
Mi Item #04576065
MFR #SY315-5LZ
Price$43.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, L-Type Plug Connector, Body Ported
Mi Item #04576065
MFR #SY315-5LZ

Mfr description
SY315-5LZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.90/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc
  • Electrical Entry
    L-Type Plug Connector
  • Flow Direction
    3-Way
  • For Use With Series
    SY3000
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Seal Material
    HNBR
  • Series
    SY300 500
  • Solenoid Electrical Entry
    L-Type Plug Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IEC 60529
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SY3000
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wetted Parts Material
    HNBR
  • Wire Type
    L-Type Plug Connector
  • Wiring Type
    L-Type Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)