Motion
SY3440-5MZ-X90

SMC CORP OF AMERICA
SY3440-5MZ-X90

Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 2 Solenoid, Base Mounted, Rc Threads
MI ITEM #04576115
MFR #SY3440-5MZ-X90
Price$82.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3440-5MZ-X90

Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 2 Solenoid, Base Mounted, Rc Threads
MI ITEM #04576115
MFR #SY3440-5MZ-X90

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.61/each

Specifications

Details

  • Body Material
    Zinc
  • Bracket Type
    w o Bracket
  • Flow Direction
    4 Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Response Time
    20
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IEC 60529;JIS;JIS B 8375 1981
  • Thread Standard
    Rc
  • Voltage
    24

Overview

Mfr description
SY3440-5MZ-X90 VALVE, DBL SOL, BASE MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought