Motion
SY50M-38-1A-C8

SMC CORP OF AMERICA
SY50M-38-1A-C8

SUPPLY SPACER W/8MM ONE TOUCH
Mi Item #04576121
MFR #SY50M-38-1A-C8
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY50M-38-1A-C8

SUPPLY SPACER W/8MM ONE TOUCH
Mi Item #04576121
MFR #SY50M-38-1A-C8

Mfr description
SY50M-38-1A-C8 SUPPLY SPACER W/8MM ONE
  • Individual SUP/EXH spacer
  • SUP stop valve spacer with residual pressure relief
  • Double check spacer with residual pressure relief
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.63/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Number Of Positions
    2
  • Piping Type
    Manifold
  • Series
    SY-1
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)