Overview
Mfr description
SY5140-3YO-Q VALVE, SGL SOL, BASE MT
Specifications
- Piping TypeBase Mounted without Subplate
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110 V ac
- Solenoid Electrical EntryDIN Terminal without Connector
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data