Overview
Mfr description
SY5420-5LOU-C8F-Q VALVE, DBL SOL, BODY
Specifications
- Piping TypeBody Ported Plug-In Integrated
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryL Plug without Connector
- Flow Direction4-Way
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data