Overview
Mfr description
SY7120-3DZ-02T-X10
Specifications
- Piping TypeBody Ported
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110-115 V ac
- Solenoid Electrical EntryL Plug without connector
- Flow Direction4-Way
- Port Size1/4 in
- Manufacturer Catalog
- Actuation2-Position Single
- Thread StandardNPTF
- Series3DZ-SY712000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data