Overview
Mfr description
SY7140-5MOZ-X90-Q VALVE, SGL SOL
Specifications
- Piping TypeBase Mounted
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM Plug
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data