Motion
SY7320-5W7ZD-02-X10

SMC CORP OF AMERICA
SY7320-5W7ZD-02-X10

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #04576475
MFR #SY7320-5W7ZD-02-X10
Price$228.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7320-5W7ZD-02-X10

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #04576475
MFR #SY7320-5W7ZD-02-X10

Mfr description
SY7320-5W7ZD-02-X10 VALVE, SOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.39/each

Specifications

Dimensions

  • Port Size
    1/4
  • Port Sizes
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Valve Series
    SY7000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)