Overview
Mfr description
SY7320-5WOZ-02N-X10 VALVE, DBL SOL,
Specifications
- Piping TypeBody Ported
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM8 Connector
- Flow Direction4-Way
- Port Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data