Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Flow Direction4-Way
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeBase Mounted
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
SY7340-5YO-Q VALVE, DBL SOL, BASE MT