Overview
Mfr description
SY7360-5YO-02F-Q VALVE, DBL SOL,
Specifications
- Piping TypeBody Ported Cassette
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data