Specifications
Dimensions
- Port Size1/4 in
Details
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBody Ported
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
SY9120-5YO-02F-Q VALVE, SOL