Specifications
Details
- Flow Direction4-Way
- Maximum Operating Pressure+0.7 Mpa2
- Number Of Ports5
- Number Of Positions2
- Operating MediumAir
- Operating Pressure Range+0.15 to +0.7 Mpa
- Operating Temperature Range-10 to +60 °C
- Piping TypeBody Ported Subplate Included
- SeriesSYA