Motion
SYA5220-01T-X90

SMC CORP OF AMERICA
SYA5220-01T-X90

Air Piloted Valve - 2 Position
Mi Item #04576602
MFR #SYA5220-01T-X90
Price$62.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYA5220-01T-X90

Air Piloted Valve - 2 Position
Mi Item #04576602
MFR #SYA5220-01T-X90

Mfr description
SYA5220-01T-X90 VALVE, AIR PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.36/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 NPT

Details

  • Flow Direction
    5-Way
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    14 to 140 °F
  • Seal Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)