Specifications
Dimensions
- Port SizeOne-touch fitting for 1/4 in
Details
- Flow Direction4-Way
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeBody Ported
- SeriesSYA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)