Overview
Mfr description
SYJA5120-M5-X250 VALVE, AIR PILOT
Specifications
- Piping TypeBody Ported
- Number Of Ports
- Number Of Positions2
- Operating Temperature Range-10 to +50 °C
- Maximum Operating Pressure+0.7 Mpa2
- Operating MediumAir
- Flow Direction4-Way
- Standards MetJIS
- Operating Pressure Range+0.15 to +0.7 Mpa
- SeriesSYJA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data