Motion
SYJA5140-01
SYJ 4/5 PORT SOLENOID VALVE with 100 V ac Voltage
MI ITEM #04576760
MFR #SYJA5140-01
List Price$45.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYJ 4/5 PORT SOLENOID VALVE with 100 V ac Voltage
MI ITEM #04576760
MFR #SYJA5140-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.87/each for your price

Overview

Mfr description
SYJA5140-01
  • Body ported or base mounted
  • Rubber seal
  • Sonic conductance: C - 0.83dm3/(s·bar)
  • Applicable cylinder size: ø40

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    100 V ac
  • Actuation
    2 position single solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text