Overview
Mfr description
SYJA714-01 VALVE, AIR PILOT
- 3 port air operated valve
- 0.15 to 0.7MPa operating range
- Normally closed or normally open actuation types
- Body ported or base mounted styles
Specifications
- SeriesSYJA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data