Motion
SZ3160-5NMOZ-C4-Q

SMC CORP OF AMERICA
SZ3160-5NMOZ-C4-Q

Solenoid-operated Air Control Valve - 4 mm
Mi Item #04576783
MFR #SZ3160-5NMOZ-C4-Q
Price$60.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SZ3160-5NMOZ-C4-Q

Solenoid-operated Air Control Valve - 4 mm
Mi Item #04576783
MFR #SZ3160-5NMOZ-C4-Q

Mfr description
SZ3160-5NMOZ-C4-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.66/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Body Material
    Zinc Die Casted
  • For Use With Series
    SZ3000
  • Manifold Port(s)
    0.1575 in
  • Seal Material
    Rubber
  • Series
    SZ3000
  • Valve Series
    SZ3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)