Overview
Mfr description
SZ3260-5MNZ-C6
- Fluid: Air
- Operating pressure range: up to 0.7Mpa
- Valve effective area mm² (Cv factor):P to A/B 3.0 to 3.7 (0.17 to 0.21)A/B to R 3.2 to 3.9 (0.18 to 0.22)
- Coil rated voltage: 24, 12, 6, 5, 3DC
- Response time: minimum 10 or less
Specifications
- Country of OriginJP
- Thread StandardPush to Connect
- SeriesSZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data