Motion
SZ3260-5MOZ-C6

SMC CORP OF AMERICA
SZ3260-5MOZ-C6

VALVE, NON PLUG IN
MI ITEM #04576787
MFR #SZ3260-5MOZ-C6
List Price$77.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SZ3260-5MOZ-C6

VALVE, NON PLUG IN
MI ITEM #04576787
MFR #SZ3260-5MOZ-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.95/each for your price

Overview

Mfr description
SZ3260-5MOZ-C6 VALVE, NON PLUG IN
  • Fluid: Air
  • Operating pressure range: up to 0.7Mpa
  • Valve effective area mm² (Cv factor):P to A/B 3.0 to 3.7 (0.17 to 0.21)A/B to R 3.2 to 3.9 (0.18 to 0.22)
  • Coil rated voltage: 24, 12, 6, 5, 3DC
  • Response time: minimum 10 or less

Specifications

  • Country of Origin
    JP
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Flow Coefficient Cv Flow Factor Kv
    0.18 (P to A, B) Cv, 0.19 (A, B to R) Cv
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Resin
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Response Time
    ≤10 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.6 W
  • Thread Standard
    Push to Connect
  • Series
    SZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text