Specifications
Dimensions
- Tube Inner Diameter4 mm
- Tube Outer Diameter6 mm
Details
- ColorBlack
- Country of OriginJP
- ManufacturerName (description attribute)SMC
- Number of Tubes1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)