Motion
TH0604N-100
Fluororesin Tubing - Air/Water/Inert Gas, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 100 m Length
MI ITEM #04576838
MFR #TH0604N-100
List Price$1,381.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluororesin Tubing - Air/Water/Inert Gas, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 100 m Length
MI ITEM #04576838
MFR #TH0604N-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,381.23/each for your price

Overview

Mfr description
TH0604N-100 FEP TUBING (METRIC)

Specifications

  • Country of Origin
    VN
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm
  • Length
    100 m
  • ManufacturerName (description attribute)
    SMC
  • Color
    Translucent
  • Description Keyword
    Air/Water/Inert Gas
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Inert Gas, Water
  • Tube Material
    Fluoropolymer (FEP)
  • Typical Applications
    Food Service, General Purpose Air/Water, Heat Resistance, Inert Gas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text