Motion
TH0806R-20
Fluoropolymer (FEP) Tubing - Air/Water/Inert Gas, 6 mm ID, 8 mm OD, 20 m Length, 40 mm Min Bend Radius
Mi Item #04576843
MFR #TH0806R-20
Price$552.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoropolymer (FEP) Tubing - Air/Water/Inert Gas, 6 mm ID, 8 mm OD, 20 m Length, 40 mm Min Bend Radius
Mi Item #04576843
MFR #TH0806R-20

Mfr description
TH0806R-20 FEP TUBING (METRIC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.22/each

Specifications

Dimensions

  • Length
    20 m
  • Minimum Bend Radius
    40 mm
  • Recommended Radius
    60 mm
  • Tube Close Bend Radius
    40 mm
  • Tube Inner Diameter
    6 mm
  • Tube Outer Diameter
    8 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Red (Translucent)
  • Country of Origin
    JP
  • Description Keyword
    Air/Water/Inert Gas
  • Fluid Type
    Air, Inert Gas, Water
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material (Full Name)
    Fluorinated Ethylene Propylene Resin
  • Material Specification
    Complies with FDA 177-1550 dissolution test. Refer to Manufacturer Catalog (link below) for complete list of chemicals this series of tubing is resistant to.
  • Operating Pressure At Room Temp
    145 psi
  • Physical Resistance
    Chemical, Heat
  • Tube Material
    Fluoropolymer (FEP)
  • Typical Applications
    Food Service, General Purpose Air/Water, Heat Resistance, Inert Gas
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)