Motion
TIA11W-153-X108

SMC CORP OF AMERICA
TIA11W-153-X108

Nylon Tubing - Air/Water, 0.275 in ID, 0.375 in OD, 500 ft Length, 60 mm Min Bend Radius
MI ITEM #04576854
MFR #TIA11W-153-X108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIA11W-153-X108

Nylon Tubing - Air/Water, 0.275 in ID, 0.375 in OD, 500 ft Length, 60 mm Min Bend Radius
MI ITEM #04576854
MFR #TIA11W-153-X108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TIA11W-153-X108 TUBE, NYLON, 3/8" PL
  • Applicable for general industrial water. Please consult with SMC if using other kinds of fluid. Surge pressure must be under the max. operating pressure. If the surge pressure exceeds the maximum operating pressure, it will result in damage to fittings and tubes.
  • The value of the max. operating pressure is at a temperature of 20°C. Refer to the burst pressure characteristics curve for other temperatures. Furthermore, abnormal temperature rises caused by adiabatic compression may result in the burst of the tube.

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.275 in
  • Tube Outer Diameter
    0.375 in
  • Length
    500 ft
  • Operating Pressure At Room Temp
    218 psi
  • Minimum Bend Radius
    60 mm
  • Color
    White
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 70
  • Tube Material
    Nylon 12
  • Typical Applications
    General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text