Motion
TIHA01B-16
Fluoropolymer (FEP) Tubing - Air/Water/Inert Gas, 0.093 in ID, 0.125 in OD, 50 ft Length
MI ITEM #04576860
MFR #TIHA01B-16
List Price$200.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoropolymer (FEP) Tubing - Air/Water/Inert Gas, 0.093 in ID, 0.125 in OD, 50 ft Length
MI ITEM #04576860
MFR #TIHA01B-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.43/each for your price

Overview

Mfr description
TIHA01B-16 FEP TUBING (INCH)

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.093 in
  • Tube Outer Diameter
    0.125 in
  • Length
    50 ft
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    145 psi
  • Color
    Black (Opaque)
  • Description Keyword
    Air/Water/Inert Gas
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Inert Gas, Water
  • Tube Material
    Fluoropolymer (FEP)
  • Material (Full Name)
    Fluorinated Ethylene Propylene Resin
  • Material Specification
    Refer to Manufacturer Catalog (link below) for complete list of chemicals this series of tubing is resistant to.
  • Typical Applications
    Food Service, General Purpose Air/Water, Heat Resistance, Inert Gas
  • Recommended Radius
    25 mm
  • Tube Close Bend Radius
    20 mm
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text