Motion
TIUB01PU2-153

SMC CORP OF AMERICA
TIUB01PU2-153

Polyurethane Tubing - Air/Water, 0.080 in ID, 0.125 in OD, 500 ft Length
MI ITEM #04576893
MFR #TIUB01PU2-153
List Price$58.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB01PU2-153

Polyurethane Tubing - Air/Water, 0.080 in ID, 0.125 in OD, 500 ft Length
MI ITEM #04576893
MFR #TIUB01PU2-153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.14/each for your price

Overview

Mfr description
TIUB01PU2-153 POLYURETHANE TUBING

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.080 in
  • Tube Outer Diameter
    0.125 in
  • Length
    500 ft
  • ManufacturerName (description attribute)
    SMC
  • Color
    Purple (TR)
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text